Seat Covers in Gen Leather for 20192021 Hyundai Kona, CSC1L3HI9461
- Mfr # CSC1L3HI9461
- Zoro # G4905869
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2019 To 2021 Hyundai Kona Electric
Family Code
HI9461
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L3HI9461
- Zoro #
- G4905869
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- For Use With
- For 2019 To 2021 Hyundai Kona Electric
- Color
- Leather Gray
- Family Code
- HI9461
Description
Seat Covers in Gen. Leather for 2019-2021 Hyundai Kona Electric - (R) 60/40 Split Back, Solid Bottom, w/Built in Armrest, w/3 removable headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.