Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20192021 Hyundai Kona, CSC1L3HI9462
Mfr # CSC1L3HI9462
Zoro # G4905850
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2019 To 2021 Hyundai Kona Electric
Family Code
HI9462
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L3HI9462
- Zoro #
- G4905850
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2019 To 2021 Hyundai Kona Electric
- Color
- Leather Gray
- Family Code
- HI9462
Description
Seat Covers in Gen. Leather for 2019-2021 Hyundai Kona Electric - (F) 50/50 Bucket, with removable headrest, with Manual seat