Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20192021 Ram Truck, CSC1L3RM1142
Mfr # CSC1L3RM1142
Zoro # G4890344
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2019 To 2021 Ram Truck 2500, 3500
Family Code
RM1142
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L3RM1142
- Zoro #
- G4890344
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- Color
- Leather Gray
- For Use With
- For 2019 To 2021 Ram Truck 2500, 3500
- Family Code
- RM1142
Description
Seat Covers in Gen. Leather for 2019-2021 Ram Truck 2500, 3500 - (R), 5th Gen, Crew Cab, 60/40 split, w/2 rmv hdrst, w/HORIZONTAL cphldr in arm, No Mega Cab