Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20192021 Subaru Ascent, CSC1L1SU9555
- Mfr # CSC1L1SU9555
- Zoro # G4931321
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2019 To 2021 Subaru Ascent
Family Code
SU9555
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1SU9555
- Zoro #
- G4931321
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2019 To 2021 Subaru Ascent
- Color
- Leather Black
- Family Code
- SU9555
Description
Seat Covers in Gen. Leather for 2019-2021 Subaru Ascent - (F), 50/50 bucket, w/o thigh support, w/power driver & passenger seat, w/removable headrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.