Seat Covers in Gen Leather for 20192021 Subaru Ascent, CSC1L5SU9548

  • Mfr # CSC1L5SU9548

  • Zoro # G5070901


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2019 To 2021 Subaru Ascent
Family Code
SU9548
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L5SU9548
Zoro #
G5070901
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Beige
Seat Position
Front
For Use With
For 2019 To 2021 Subaru Ascent
Family Code
SU9548

Description

Seat Covers in Gen. Leather for 2019-2021 Subaru Ascent - (F), 50/50 bucket, w/thigh support driver seat ONLY, w/power dr & pass seat, w/remov hdrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.