Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20202021 GMC Truck, CSC1L3GM9861
Mfr # CSC1L3GM9861
Zoro # G4885042
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2020 To 2021 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM9861
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L3GM9861
- Zoro #
- G4885042
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- Color
- Leather Gray
- For Use With
- For 2020 To 2021 GMC Truck Sierra 1500,2500(not HD)
- Family Code
- GM9861
Description
Seat Covers in Gen. Leather for 2020-2021 GMC Truck Sierra 1500,2500(not HD) - (R) CREW CAB, 60/40 Split Bottom, w/3 removable headrests, w/out armrest, w/out seat back storage
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov