Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20202021 Kia Telluride, CSC1L5KI9580
Mfr # CSC1L5KI9580
Zoro # G5008568
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2020 To 2021 Kia Telluride
Family Code
KI9580
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5KI9580
- Zoro #
- G5008568
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- For Use With
- For 2020 To 2021 Kia Telluride
- Color
- Leather Beige
- Family Code
- KI9580
Description
Seat Covers in Gen. Leather for 2020-2021 Kia Telluride - (R), 60/40 Split, w/adjustable non-removable headrest, for power reclining seat only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.