Shop COVERKING

Seat Covers in Gen Leather for 20202021 Toyota Prius, CSC1L1TT10070

  • Mfr # CSC1L1TT10070

  • Zoro # G4953003


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Rear
For Use With
For 2020 To 2021 Toyota Prius AWD-e
Family Code
TT10070
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L1TT10070
Zoro #
G4953003
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Rear
For Use With
For 2020 To 2021 Toyota Prius AWD-e
Color
Leather Black
Family Code
TT10070

Description

Seat Covers in Gen. Leather for 2020-2021 Toyota Prius AWD-e - (R), 60/40 Split, Solid Bottom, w/3 rmv hdrst, w/built-in 60 armrest (40 on dr), Not for Prius Prime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews