Shop COVERKING

Seat Covers in Gen Leather for 20202021 Toyota Prius, CSC1L5TT10087

  • Mfr # CSC1L5TT10087
  • Zoro # G5091658

product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Rear
For Use With
For 2020 To 2021 Toyota Prius Prime
Family Code
TT10087
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L5TT10087
Zoro #
G5091658
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Rear
Color
Leather Beige
For Use With
For 2020 To 2021 Toyota Prius Prime
Family Code
TT10087

Description

Seat Covers in Gen. Leather for 2020-2021 Toyota Prius Prime - (R), Prime, 60/40 Split Back, Solid Bottom, w/3 remov hdrst, w/built-in 60 armrest (40 on dr)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.