Shop COVERKING

Seat Covers in Gen Leather for 20212021 Kia Seltos, CSC1L1KI9596

  • Mfr # CSC1L1KI9596
  • Zoro # G4994723

product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Rear
For Use With
For 2021 To 2021 Kia Seltos
Family Code
KI9596
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC1L1KI9596
Zoro #
G4994723
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Rear
For Use With
For 2021 To 2021 Kia Seltos
Color
Leather Black
Family Code
KI9596

Description

Seat Covers in Gen. Leather for 2021-2021 Kia Seltos - (R), 60/40 Split Back, Solid Bottom, w/armrest (No Armrest Cover), w/3 removable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.