Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20212021 Kia Seltos, CSC1L3KI9595
- Mfr # CSC1L3KI9595
- Zoro # G4880632
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2021 To 2021 Kia Seltos
Family Code
KI9595
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L3KI9595
- Zoro #
- G4880632
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- Color
- Leather Gray
- For Use With
- For 2021 To 2021 Kia Seltos
- Family Code
- KI9595
Description
Seat Covers in Gen. Leather for 2021-2021 Kia Seltos - (R), 60/40 Split Back, Solid Bottom, w/o armrest, w/3 removable headrests