Seat Covers in Leatherette for 19731980 GMC Truck, CSCQ13GM8722

  • Mfr # CSCQ13GM8722

  • Zoro # G6044638


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 1973 To 1980 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM8722
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ13GM8722
Zoro #
G6044638
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Light Gray with Black sides
Seat Position
Front
For Use With
For 1973 To 1980 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM8722

Description

Seat Covers in Leatherette for 1973-1980 GMC Truck Sierra C/K1500,2500,3500 - (F), Front Bench, Solid Back, Solid Bottom, no armrest, 2-door model

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.