Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 19731991 GMC Truck, CSCQ13GM7101
Mfr # CSCQ13GM7101
Zoro # G6080058
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 1973 To 1991 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7101
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ13GM7101
- Zoro #
- G6080058
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Light Gray with Black sides
- Seat Position
- Rear
- For Use With
- For 1973 To 1991 GMC Truck Sierra C/K1500,2500,3500
- Family Code
- GM7101
Description
Seat Covers in Leatherette for 1973-1991 GMC Truck Sierra C/K1500,2500,3500 - (R), Solid Bench, no armrest, 4-door model
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.