This item is Discontinued.

Coverking Seat Covers in Leatherette for 19781986 GMC Jimmy, CSCQ14GM7279 CSCQ14GM7279

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 19781986 GMC Jimmy, CSCQ14GM7279 (Discontinued)

Mfr # CSCQ14GM7279
Zoro # G6068849
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ14GM7279
Zoro #
G6068849
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Front
For Use With
For 1978 To 1986 GMC Jimmy
Family Code
GM7279

Description

Seat Covers in Leatherette for 1978-1986 GMC Jimmy - (F), 50/50 highback bucket, REQUIRES PROFESSIONAL INSTALLATION, NOT FOR S-15 JIMMY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.