This item is Discontinued.

Coverking Seat Covers in Leatherette for 19781991 GMC Jimmy, CSCQ12GM9536 CSCQ12GM9536

Seat Covers in Leatherette for 19781991 GMC Jimmy, CSCQ12GM9536 (Discontinued)

  • Mfr # CSCQ12GM9536
  • Zoro # G5981699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ12GM9536
Zoro #
G5981699
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray with Black sides
Seat Position
Rear
For Use With
For 1978 To 1991 GMC Jimmy
Family Code
GM9536

Description

Seat Covers in Leatherette for 1978-1991 GMC Jimmy - (R), Solid Bench, W/2 Armrests mounted on Stems, backside is covered, NOT FOR S-15 JIMMY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.