This item is Discontinued.

Coverking Seat Covers in Leatherette for 19791984 Cadillac Sedan, CSCQ13CD7115 CSCQ13CD7115

Seat Covers in Leatherette for 19791984 Cadillac Sedan, CSCQ13CD7115 (Discontinued)

  • Mfr # CSCQ13CD7115
  • Zoro # G6041232
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ13CD7115
Zoro #
G6041232
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Light Gray with Black sides
Seat Position
Front
For Use With
For 1979 To 1984 Cadillac Sedan DeVille
Family Code
CD7115

Description

Seat Covers in Leatherette for 1979-1984 Cadillac Sedan DeVille - (F), 50/50 bench w/adj hdrst, w/2 folding armrests, for seats with 1-stem per hdrst, REQ PROF INSTAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.