This item is Discontinued.

Coverking Seat Covers in Leatherette for 19831990 Volvo 760 Wagon, CSCQ13VO7124 CSCQ13VO7124

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 19831990 Volvo 760 Wagon, CSCQ13VO7124 (Discontinued)

Mfr # CSCQ13VO7124
Zoro # G6042273
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ13VO7124
Zoro #
G6042273
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Light Gray with Black sides
Seat Position
Front
For Use With
For 1983 To 1990 Volvo 760 Wagon
Family Code
VO7124

Description

Seat Covers in Leatherette for 1983-1990 Volvo 760 Wagon - (F), 50/50 Bukt,ONLY for models with headrests that are fully upholstered on the front AND back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.