This item is Discontinued.

Coverking Seat Covers in Leatherette for 19841988 Pontiac Fiero, CSCQ2PN7028 CSCQ2PN7028

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 19841988 Pontiac Fiero, CSCQ2PN7028 (Discontinued)

Mfr # CSCQ2PN7028
Zoro # G6163723
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ2PN7028
Zoro #
G6163723
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray
For Use With
For 1984 To 1988 Pontiac Fiero
Family Code
PN7028

Description

Seat Covers in Leatherette for 1984-1988 Pontiac Fiero - 50/50 Bucket, W/Builtin Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.