This item is Discontinued.

Coverking Seat Covers in Leatherette for 19851989 Cadillac, CSCQ1CD7118 CSCQ1CD7118

Seat Covers in Leatherette for 19851989 Cadillac, CSCQ1CD7118 (Discontinued)

  • Mfr # CSCQ1CD7118
  • Zoro # G6010371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ1CD7118
Zoro #
G6010371
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Black
Seat Position
Rear
For Use With
For 1985 To 1989 Cadillac Brougham
Family Code
CD7118

Description

Seat Covers in Leatherette for 1985-1989 Cadillac Brougham - (R), Solid bench w/armrest, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.