This item is Discontinued.

Coverking Seat Covers in Leatherette for 19851992 Pontiac, CSCQ17PN7007 CSCQ17PN7007

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 19851992 Pontiac, CSCQ17PN7007 (Discontinued)

Mfr # CSCQ17PN7007
Zoro # G6066134
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ17PN7007
Zoro #
G6066134
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Red with Black sides
Seat Position
Rear
For Use With
For 1985 To 1992 Pontiac Firebird Trans Am
Family Code
PN7007

Description

Seat Covers in Leatherette for 1985-1992 Pontiac Firebird Trans Am - (R), 50/50 Split Bottom, Solid Backrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.