This item is Discontinued.

Coverking Seat Covers in Leatherette for 19861989 Mazda RX7, CSCQ14MA9378 CSCQ14MA9378

Seat Covers in Leatherette for 19861989 Mazda RX7, CSCQ14MA9378 (Discontinued)

  • Mfr # CSCQ14MA9378
  • Zoro # G6131182
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ14MA9378
Zoro #
G6131182
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Front
For Use With
For 1986 To 1989 Mazda RX-7
Family Code
MA9378

Description

Seat Covers in Leatherette for 1986-1989 Mazda RX-7 - (F), 50/50 bucket, w/built-in headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.