Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 19871991 Ford Trk, CSCQ14FD7305
- Mfr # CSCQ14FD7305
- Zoro # G6129003
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 1987 To 1991 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ14FD7305
- Zoro #
- G6129003
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Medium Gray with Black sides
- Seat Position
- Front
- For Use With
- For 1987 To 1991 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD7305
Description
Seat Covers in Leatherette for 1987-1991 Ford Trk F-150/250/350 NO SuperDuty - (F), Solid bottom, solid backrest, w/built-in integrated headrest, w/folding console
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.