This item is Discontinued.

Coverking Seat Covers in Leatherette for 19871992 Pontiac, CSCQ12PN9373 CSCQ12PN9373

Seat Covers in Leatherette for 19871992 Pontiac, CSCQ12PN9373 (Discontinued)

  • Mfr # CSCQ12PN9373
  • Zoro # G5980140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ12PN9373
Zoro #
G5980140
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray with Black sides
Seat Position
Front
For Use With
For 1987 To 1992 Pontiac Firebird
Family Code
PN9373

Description

Seat Covers in Leatherette for 1987-1992 Pontiac Firebird - (F), FIREBIRD FORMULA,50/50 Bucket,W/Adjustable Headrest w/o seat-belt loop on side of headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.