This item is Discontinued.

This item is Discontinued.
Seat Covers in Leatherette for 19881991 BMW M3 F, CSCQ2BM7271 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCQ2BM7271
Zoro #
G6132768
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray
Seat Position
Front
For Use With
For 1988 To 1991 BMW M3
Family Code
BM7271
Description
Seat Covers in Leatherette for 1988-1991 BMW M3 - (F), E30, COUPE, 50/50 bucket, w/non-removable headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.