
Seat Covers in Leatherette for 19881992 Toyota Corolla, CSCQ14TT7178 (Discontinued)
- Mfr # CSCQ14TT7178
- Zoro # G6050971
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCQ14TT7178
Zoro #
G6050971
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
Color
Leatherette Medium Gray with Black sides
For Use With
For 1988 To 1992 Toyota Corolla Sedan
Family Code
TT7178
Description
Seat Covers in Leatherette for 1988-1992 Toyota Corolla Sedan - (R), Solid Backrest, Solid Bottom, w/o headrst, NOT FOR LE MODEL, REQUIRES PROFESSIONAL INSTALLATION
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.