This item is Discontinued.

Coverking Seat Covers in Leatherette for 19891994 Nissan 240SX, CSCQ1NS7100 CSCQ1NS7100

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 19891994 Nissan 240SX, CSCQ1NS7100 (Discontinued)

Mfr # CSCQ1NS7100
Zoro # G5991088
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ1NS7100
Zoro #
G5991088
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 1989 To 1994 Nissan 240SX
Color
Leatherette Black
Family Code
NS7100

Description

Seat Covers in Leatherette for 1989-1994 Nissan 240SX - (F), 50/50 bucket w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.