Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 19891995 Toyota Truck, CSCQ2TT7280
- Mfr # CSCQ2TT7280
- Zoro # G6107373
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 1989 To 1995 Toyota Truck Pickup
Family Code
TT7280
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ2TT7280
- Zoro #
- G6107373
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Charcoal Gray
- Seat Position
- Front
- For Use With
- For 1989 To 1995 Toyota Truck Pickup
- Family Code
- TT7280
Description
Seat Covers in Leatherette for 1989-1995 Toyota Truck Pickup - (F), 50/50 bucket w/removable headrest, (ONLY FOR SR5 WITH SPORT SEATS: the 4-way adj headrest type)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov