This item is Discontinued.

Coverking Seat Covers in Leatherette for 19901994 Volkswagen, CSCQ14VW7109 CSCQ14VW7109

Seat Covers in Leatherette for 19901994 Volkswagen, CSCQ14VW7109 (Discontinued)

  • Mfr # CSCQ14VW7109
  • Zoro # G6119824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ14VW7109
Zoro #
G6119824
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 1990 To 1994 Volkswagen Passat
Color
Leatherette Medium Gray with Black sides
Family Code
VW7109

Description

Seat Covers in Leatherette for 1990-1994 Volkswagen Passat - (F), 3rd Gen, 50/50 bucket, w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.