This item is Discontinued.

Coverking Seat Covers in Leatherette for 19901995 GMC Safari, CSCQ14GM7134 CSCQ14GM7134

Seat Covers in Leatherette for 19901995 GMC Safari, CSCQ14GM7134 (Discontinued)

  • Mfr # CSCQ14GM7134
  • Zoro # G6049011
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ14GM7134
Zoro #
G6049011
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 1990 To 1995 GMC Safari Extended Length Minivan
Color
Leatherette Medium Gray with Black sides
Family Code
GM7134

Description

Seat Covers in Leatherette for 1990-1995 GMC Safari Extended Length Minivan - (F), 50/50 bucket w/built-in headrest, w/2 armrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.