This item is Discontinued.

This item is Discontinued.
Seat Covers in Leatherette for 19901993 Toyota Celica, CSCQ17TT7060 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCQ17TT7060
Zoro #
G6134560
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Red with Black sides
Seat Position
Front
For Use With
For 1990 To 1993 Toyota Celica
Family Code
TT7060
Description
Seat Covers in Leatherette for 1990-1993 Toyota Celica - (F), 5th Gen, ONLY FOR CELICA GT & CELICA ST MODELS, 50/50 Bucket,W/Removable Headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.