This item is Discontinued.

Coverking Seat Covers in Leatherette for 19911991 Honda Accord, CSCQ12HD7176 CSCQ12HD7176

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 19911991 Honda Accord, CSCQ12HD7176 (Discontinued)

Mfr # CSCQ12HD7176
Zoro # G6012654
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ12HD7176
Zoro #
G6012654
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray with Black sides
Seat Position
Front
For Use With
For 1991 To 1991 Honda Accord Wagon
Family Code
HD7176

Description

Seat Covers in Leatherette for 1991-1991 Honda Accord Wagon - (F), LX MODEL, 50/50 Bucket, W/Removable Headrest, Without Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.