This item is Discontinued.

Coverking Seat Covers in Leatherette for 19911993 Chevrolet, CSCQ17CH7462 CSCQ17CH7462

Seat Covers in Leatherette for 19911993 Chevrolet, CSCQ17CH7462 (Discontinued)

  • Mfr # CSCQ17CH7462
  • Zoro # G6119483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ17CH7462
Zoro #
G6119483
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Red with Black sides
For Use With
For 1991 To 1993 Chevrolet Corvette
Family Code
CH7462

Description

Seat Covers in Leatherette for 1991-1993 Chevrolet Corvette - 50/50 highback bucket, sport seat with 4 horizontal pleats on lower bakrst, w/o seat-mount pwr cntrl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.