This item is Discontinued.

Coverking Seat Covers in Leatherette for 19911997 Isuzu Rodeo 4, CSCQ14IS7050 CSCQ14IS7050

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 19911997 Isuzu Rodeo 4, CSCQ14IS7050 (Discontinued)

Mfr # CSCQ14IS7050
Zoro # G6097792
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ14IS7050
Zoro #
G6097792
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Rear
For Use With
For 1991 To 1997 Isuzu Rodeo 4 door
Family Code
IS7050

Description

Seat Covers in Leatherette for 1991-1997 Isuzu Rodeo 4 door - (R), Solid Bottom, Solid Backrest, Not for LS model

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.