Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 19921994 Chevrolet Truck, CSCQ4CH7103
- Mfr # CSCQ4CH7103
- Zoro # G6181862
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 1992 To 1994 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7103
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ4CH7103
- Zoro #
- G6181862
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Medium Gray
- Seat Position
- Front
- For Use With
- For 1992 To 1994 Chevrolet Truck C/K 1500,2500,3500
- Family Code
- CH7103
Description
Seat Covers in Leatherette for 1992-1994 Chevrolet Truck C/K 1500,2500,3500 - (F), Solid Bench,W/Builtin Armrest,W/Adjustable Headrest, includes 2500 & 3500 models
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov