This item is Discontinued.

Coverking Seat Covers in Leatherette for 19921994 GMC Suburban, CSCQ13GM7170 CSCQ13GM7170

Seat Covers in Leatherette for 19921994 GMC Suburban, CSCQ13GM7170 (Discontinued)

  • Mfr # CSCQ13GM7170
  • Zoro # G6090619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ13GM7170
Zoro #
G6090619
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Light Gray with Black sides
Seat Position
Front
For Use With
For 1992 To 1994 GMC Suburban
Family Code
GM7170

Description

Seat Covers in Leatherette for 1992-1994 GMC Suburban - (F), 60/40 Split Bench, w/removable see-through headrest, w/o armrest, w/o console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.