Shop COVERKING

Seat Covers in Leatherette for 19921994 GMC Truck, CSCQ17GM7079

  • Mfr # CSCQ17GM7079
  • Zoro # G6130099

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 1992 To 1994 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7079
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ17GM7079
Zoro #
G6130099
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Red with Black sides
Seat Position
Front
For Use With
For 1992 To 1994 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7079

Description

Seat Covers in Leatherette for 1992-1994 GMC Truck Sierra C/K1500,2500,3500 - (F), Solid Bench W/Adjustable Headrest,W/armrest, includes 2500 & 3500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews