This item is Discontinued.

Coverking Seat Covers in Leatherette for 19931997 Pontiac, CSCQ14PN7205 CSCQ14PN7205

Seat Covers in Leatherette for 19931997 Pontiac, CSCQ14PN7205 (Discontinued)

  • Mfr # CSCQ14PN7205
  • Zoro # G6117742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ14PN7205
Zoro #
G6117742
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Front
For Use With
For 1993 To 1997 Pontiac Firebird Trans Am
Family Code
PN7205

Description

Seat Covers in Leatherette for 1993-1997 Pontiac Firebird Trans Am - (F), 50/50 bukt w/adj brick-like rectangular headrst, w/manl dr, w/manl pas, w/o circular pwr switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.