This item is Discontinued.

This item is Discontinued.
Seat Covers in Leatherette for 19931999 Volkswagen Golf, CSCQ14VW7051 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCQ14VW7051
Zoro #
G6131998
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Front
For Use With
For 1993 To 1999 Volkswagen Golf / GTI / Golf R
Family Code
VW7051
Description
Seat Covers in Leatherette for 1993-1999 Volkswagen Golf / GTI / Golf R - (F), 3rd Gen, 4-DOOR, 50/50 Bucket,W/Removable Hdrst,W/O Builtin Belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.