This item is Discontinued.

Coverking Seat Covers in Leatherette for 19941995 Toyota Celica, CSCQ14TT7071 CSCQ14TT7071

Seat Covers in Leatherette for 19941995 Toyota Celica, CSCQ14TT7071 (Discontinued)

  • Mfr # CSCQ14TT7071
  • Zoro # G6036122
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ14TT7071
Zoro #
G6036122
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Front
For Use With
For 1994 To 1995 Toyota Celica
Family Code
TT7071

Description

Seat Covers in Leatherette for 1994-1995 Toyota Celica - (F), 6th Gen, 50/50 Bukt,W/Remvbl Hdrst,W/plastic panel behind turning knob on driver seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.