This item is Discontinued.

Coverking Seat Covers in Leatherette for 19941997 GMC Sonoma, CSCQ4GM7063 CSCQ4GM7063

Seat Covers in Leatherette for 19941997 GMC Sonoma, CSCQ4GM7063 (Discontinued)

  • Mfr # CSCQ4GM7063
  • Zoro # G6151659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ4GM7063
Zoro #
G6151659
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray
Seat Position
Front
For Use With
For 1994 To 1997 GMC Sonoma
Family Code
GM7063

Description

Seat Covers in Leatherette for 1994-1997 GMC Sonoma - (F), 60/40 Split,W/See-through Style Adjustable Headrest,W/Opening Console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.