Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 19941995 Dodge Trk, CSCQ12DG7757
Mfr # CSCQ12DG7757
Zoro # G5947968
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 1994 To 1995 Dodge Trk Ram250,350,2500,3500 Full
Family Code
DG7757
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ12DG7757
- Zoro #
- G5947968
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 1994 To 1995 Dodge Trk Ram250,350,2500,3500 Full
- Color
- Leatherette Charcoal Gray with Black sides
- Family Code
- DG7757
Description
Seat Covers in Leatherette for 1994-1995 Dodge Trk Ram250,350,2500,3500 Full - (F), 40/20/40, w/built-in hdrst, w/fold console, w/o lumbar, w/o built-in shoulder belt, w/pwr dr