Shop COVERKING

Seat Covers in Leatherette for 19941997 Chevrolet Truck, CSCQ13CH7083

  • Mfr # CSCQ13CH7083

  • Zoro # G5978908


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 1994 To 1997 Chevrolet Truck S10-Pickup
Family Code
CH7083
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ13CH7083
Zoro #
G5978908
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Light Gray with Black sides
For Use With
For 1994 To 1997 Chevrolet Truck S10-Pickup
Family Code
CH7083

Description

Seat Covers in Leatherette for 1994-1997 Chevrolet Truck S10-Pickup - (F), 60/40 Split,W/See-through Style Adjustable Headrest,W/Opening Console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.