This item is Discontinued.

This item is Discontinued.
Seat Covers in Leatherette for 19941997 Honda Accord, CSCQ12HD7225 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCQ12HD7225
Zoro #
G6014860
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray with Black sides
Seat Position
Front
For Use With
For 1994 To 1997 Honda Accord Coupe
Family Code
HD7225
Description
Seat Covers in Leatherette for 1994-1997 Honda Accord Coupe - (F), EX MODEL, 50/50 Bucket,W/O Driver Backrest Release Lever,W/Passenger Backrest Release Lever
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.