This item is Discontinued.

Coverking Seat Covers in Leatherette for 19941999 BMW 3Series, CSCQ1BM7056 CSCQ1BM7056

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 19941999 BMW 3Series, CSCQ1BM7056 (Discontinued)

Mfr # CSCQ1BM7056
Zoro # G5985451
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ1BM7056
Zoro #
G5985451
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Black
For Use With
For 1994 To 1999 BMW 3-Series
Family Code
BM7056

Description

Seat Covers in Leatherette for 1994-1999 BMW 3-Series - (F), E36, CONVERTIBLE, 50/50 Bucket, with adjustable thigh support under your knees, Not for M3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.