This item is Discontinued.

Coverking Seat Covers in Leatherette for 19951995 Volkswagen Golf, CSCQ12VW7079 CSCQ12VW7079

Seat Covers in Leatherette for 19951995 Volkswagen Golf, CSCQ12VW7079 (Discontinued)

  • Mfr # CSCQ12VW7079
  • Zoro # G5999564
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ12VW7079
Zoro #
G5999564
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 1995 To 1995 Volkswagen Golf / GTI / Golf R
Color
Leatherette Charcoal Gray with Black sides
Family Code
VW7079

Description

Seat Covers in Leatherette for 1995-1995 Volkswagen Golf / GTI / Golf R - (F), 3rd Gen, 2-DOOR SPORT MODEL ONLY, 50/50 bukt w/adjbl hdrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.