Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 19951995 Dodge Truck Ram, CSCQ1DG7374
Mfr # CSCQ1DG7374
Zoro # G5950619
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 1995 To 1995 Dodge Truck Ram 150 & 1500 Full Size
Family Code
DG7374
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ1DG7374
- Zoro #
- G5950619
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 1995 To 1995 Dodge Truck Ram 150 & 1500 Full Size
- Color
- Leatherette Black
- Family Code
- DG7374
Description
Seat Covers in Leatherette for 1995-1995 Dodge Truck Ram 150 & 1500 Full Size - (F), LT MODEL, 40/20/40, w/built-in circular-shape hdrst, w/folding console, w/o built-in belt