Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 19951998 GMC Truck, CSCQ17GM7081
Mfr # CSCQ17GM7081
Zoro # G6125978
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 1995 To 1998 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7081
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ17GM7081
- Zoro #
- G6125978
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Red with Black sides
- Seat Position
- Front
- For Use With
- For 1995 To 1998 GMC Truck Sierra C/K1500,2500,3500
- Family Code
- GM7081
Description
Seat Covers in Leatherette for 1995-1998 GMC Truck Sierra C/K1500,2500,3500 - (F), Solid Bench,W/Removable Headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov