This item is Discontinued.

Coverking Seat Covers in Leatherette for 19951998 Mazda Protege, CSCQ2MA7041 CSCQ2MA7041

Seat Covers in Leatherette for 19951998 Mazda Protege, CSCQ2MA7041 (Discontinued)

  • Mfr # CSCQ2MA7041
  • Zoro # G6050533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ2MA7041
Zoro #
G6050533
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray
Seat Position
Rear
For Use With
For 1995 To 1998 Mazda Protege Sedan
Family Code
MA7041

Description

Seat Covers in Leatherette for 1995-1998 Mazda Protege Sedan - (R), DX model ONLY,Solid back, solid bottom, w/o hdrst, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.