This item is Discontinued.

Coverking Seat Covers in Leatherette for 19951999 Chevrolet Tahoe, CSCQ14CH7481 CSCQ14CH7481

Seat Covers in Leatherette for 19951999 Chevrolet Tahoe, CSCQ14CH7481 (Discontinued)

  • Mfr # CSCQ14CH7481
  • Zoro # G6058723
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ14CH7481
Zoro #
G6058723
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Front
For Use With
For 1995 To 1999 Chevrolet Tahoe
Family Code
CH7481

Description

Seat Covers in Leatherette for 1995-1999 Chevrolet Tahoe - (F), 4-DOOR, 60/40 w/removable headrst, w/console, w/lever on bottom sides, w/lumbar, w/pwr dr seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.