Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 19951999 Chevrolet Truck, CSCQ13CH8855
Mfr # CSCQ13CH8855
Zoro # G5958930
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
For Use With
For 1995 To 1999 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH8855
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ13CH8855
- Zoro #
- G5958930
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- For Use With
- For 1995 To 1999 Chevrolet Truck C/K 1500,2500,3500
- Color
- Leatherette Light Gray with Black sides
- Family Code
- CH8855
Description
Seat Covers in Leatherette for 1995-1999 Chevrolet Truck C/K 1500,2500,3500 - (F), 60/40 w/remov hdrst, w/solid armrst, w/lever on bottm, w/lumbar, w/pwr dr seat,NOT 99 SILVERADO